Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0283L
Mfr # CQ0283L
Zoro # G105275874
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.15
- Width 4.13
- Height 10.12
- Weight 5.51
- For Use With 2005-2019-Nissan-Frontier 4-2488-2.5L; 2006-2019-Nissan-Frontier 6-3954-4.0L; 2005-2012-Nissan-Pathfinder 6-3954-4.0L; 2008-2012-Nissan-Pathfinder 8-5552-5.6L; 2005-2015-Nissan-Xterra 6-3954-4.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CQ0283L
- Zoro # G105275874
- UPC # 889533035235
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 13.15 |
Width | 4.13 |
Height | 10.12 |
Overall Length | 13.15 |
Overall Width | 4.13 |
Overall Height | 10.12 |
Details
Weight | 5.51 |
For Use With | 2005-2019-Nissan-Frontier 4-2488-2.5L; 2006-2019-Nissan-Frontier 6-3954-4.0L; 2005-2012-Nissan-Pathfinder 6-3954-4.0L; 2008-2012-Nissan-Pathfinder 8-5552-5.6L; 2005-2015-Nissan-Xterra 6-3954-4.0L |
Position | Front Left Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, 130 deg. (RVS-770619-NM)
- DONALDSON P550899, FF/WS SPIN (P550899)
- BALDWIN FILTERS Hydraulic Filter, 2-5/32 x 1-1/2 In (PA5316)
- NGK 7131 Standard Spark Plug (7131)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- VAICO Control Arm Kit, V30-7471 (V30-7471)
- Ctr Shocks & Struts and Components