Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0280R
Mfr # CQ0280R
Zoro # G905275562
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.54
- Width 3.19
- Height 16.57
- Weight 5.51
- For Use With 2015-2019-Nissan-Micra 4-1598-1.6L; 2012-2019-Nissan-Versa 4-1598-1.6L; 2014-2019-Nissan-Versa Note 4-1598-1.6L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0280R
- Zoro # G905275562
- UPC # 889533043186
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 13.54 |
Width | 3.19 |
Height | 16.57 |
Overall Height | 16.57 |
Overall Width | 3.19 |
Overall Length | 13.54 |
Details
Weight | 5.51 |
For Use With | 2015-2019-Nissan-Micra 4-1598-1.6L; 2012-2019-Nissan-Versa 4-1598-1.6L; 2014-2019-Nissan-Versa Note 4-1598-1.6L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE WHIP, ACC, MNT, BR KT, inLin, SLIT, HD (VIAMOUNTS)
- GATES Classical Section Wrapped V-Belt, A76 (A76)
- BEP MARINE BEP Pro Installer 400A Selector w/Field Disconnect Battery Switch - MC (771-SFD)
- KEN-TOOL T133 Air Powrd Bead Expdr (31433)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- MOTORCRAFT Arm Asy - Front Suspensi, Mcsoe24 (MCSOE24)
- Ctr Control & Idler Arms