Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0274R
Mfr # CQ0274R
Zoro # G005275738
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.51
- Width 3.78
- Height 16.61
- Weight 7.72
- For Use With 2008-2013-Nissan-Rogue 4-2488-2.5L; 2014-2015-Nissan-Rogue Select 4-2488-2.5L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0274R
- Zoro # G005275738
- UPC # 889533015985
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 15.51 |
Width | 3.78 |
Height | 16.61 |
Overall Height | 16.61 |
Overall Length | 15.51 |
Overall Width | 3.78 |
Details
Weight | 7.72 |
For Use With | 2008-2013-Nissan-Rogue 4-2488-2.5L; 2014-2015-Nissan-Rogue Select 4-2488-2.5L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Ball, 1"x2-1/8" Shnk, Chrm, 2-5/16" (40005)
- SPRINGFIELD Pedestal-Manual Adjust W/Svl, #1603824 (1603824)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- DAVIS INSTRUMENTS Shockles LineGrabber - 9" - Pair (2460)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- SKYJACKER PITMAN ARM 77.5-79 F250 (FA325)
- Ctr Shocks & Struts and Components