Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0273L
Mfr # CQ0273L
Zoro # G605275466
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.96
- Width 3.19
- Height 15.43
- Weight 5.07
- For Use With 2009-2014-Nissan-Cube 4-1798-1.8L; 2010-2011-Nissan-Versa 4-1598-1.6L; 2007-2012-Nissan-Versa 4-1798-1.8L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0273L
- Zoro # G605275466
- UPC # 889533015664
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 14.96 |
Width | 3.19 |
Height | 15.43 |
Overall Width | 3.19 |
Overall Height | 15.43 |
Overall Length | 14.96 |
Details
Weight | 5.07 |
For Use With | 2009-2014-Nissan-Cube 4-1798-1.8L; 2010-2011-Nissan-Versa 4-1598-1.6L; 2007-2012-Nissan-Versa 4-1798-1.8L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA FRONT AXLE SHAFT - OUTER SHAFT (DANA 60) LH/RH (41677)
- MAXXIMA Stop-Turn-Tail Lamp, LED, Oval, Red (M63346R-KIT)
- QUAKER STATE Engine Oil, 5W-30, Conventional, 5 Qt., Advanced Durability (550044963)
- BUYERS PRODUCTS Surface Mount Light Kit, Amber, 2.5" (5622203)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- URO PARTS Front Right E36 W/ Replaceable Full Meta Control Arm, 31126758514 (31126758514)
- Ctr Control & Idler Arms