Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0271R
Mfr # CQ0271R
Zoro # G705275434
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.13
- Width 3.94
- Height 14.65
- Weight 7.05
- For Use With 1991-1993-Nissan-NX 4-1597-1.6L; 1992-1993-Nissan-NX 4-1998-2.0L; 1991-1994-Nissan-Sentra 4-1597-1.6L; 1992-1994-Nissan-Sentra 4-1998-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0271R
- Zoro # G705275434
- UPC # 889533015503
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.13 |
Width | 3.94 |
Height | 14.65 |
Overall Length | 17.13 |
Overall Height | 14.65 |
Overall Width | 3.94 |
Details
Weight | 7.05 |
For Use With | 1991-1993-Nissan-NX 4-1597-1.6L; 1992-1993-Nissan-NX 4-1998-2.0L; 1991-1994-Nissan-Sentra 4-1597-1.6L; 1992-1994-Nissan-Sentra 4-1998-2.0L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Clear, 5" H (7945C)
- ACDELCO Filter Kit-Oil, Pf2263G (PF2263G)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6932)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8852-MPG (BT8852-MPG)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6740)
- Ctr Control & Idler Arms