Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0268L
Mfr # CQ0268L
Zoro # G905275319
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.28
- Width 3.98
- Height 14.65
- Weight 7.94
- For Use With 1995-1998-Nissan-200SX 4-1597-1.6L; 1996-1998-Nissan-200SX 4-1998-2.0L; 1995-1999-Nissan-Sentra 4-1597-1.6L; 1998-1999-Nissan-Sentra 4-1998-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0268L
- Zoro # G905275319
- UPC # 889533012014
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.28 |
Width | 3.98 |
Height | 14.65 |
Overall Width | 3.98 |
Overall Length | 17.28 |
Overall Height | 14.65 |
Details
Weight | 7.94 |
For Use With | 1995-1998-Nissan-200SX 4-1597-1.6L; 1996-1998-Nissan-200SX 4-1998-2.0L; 1995-1999-Nissan-Sentra 4-1597-1.6L; 1998-1999-Nissan-Sentra 4-1998-2.0L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMEL TIRE PLUG KIT BS&RD (15162)
- BLUE SEA SYSTEMS Blue Sea 1739 Mini OLED Tank Meter - Yellow (1739)
- DORMAN Tailgate Support Cable, 38537 (38537)
- WIX FILTERS Air Filter - Outer, 46433 (46433)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- MOTORCRAFT Arm Asy - Front Suspensi, Mcsoe24 (MCSOE24)
- Ctr Control & Idler Arms