Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0265L
Mfr # CQ0265L
Zoro # G605275015
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.28
- Width 3.66
- Height 18.66
- Weight 8.71
- For Use With 2000-2006-Nissan-Sentra 4-1769-1.8L; 2001-Nissan-Sentra 4-1998-2.0L; 2002-2006-Nissan-Sentra 4-2488-2.5L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0265L
- Zoro # G605275015
- UPC # 889533026325
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.28 |
Width | 3.66 |
Height | 18.66 |
Overall Length | 17.28 |
Overall Height | 18.66 |
Overall Width | 3.66 |
Details
Weight | 8.71 |
For Use With | 2000-2006-Nissan-Sentra 4-1769-1.8L; 2001-Nissan-Sentra 4-1998-2.0L; 2002-2006-Nissan-Sentra 4-2488-2.5L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS LED Flood Light 1300 Lumens, 18 Wattage, 12V, Flood Off-Road Light; (TL118F)
- RACE SPORT Portable Magnetic 16W 1500Lm 12,000ahm Li-ion Rechargeable LED Work Light (1007530)
- STROMBERG CARLSON Stromberg Carlson CC-275 Bike Bunk (CC-275)
- GOODYEAR Tall Lumbar Cushion (GY1014)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- Ctr Shocks & Struts and Components