Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0260L
Mfr # CQ0260L
Zoro # G605275305
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.89
- Width 4.13
- Height 17.24
- Weight 9.92
- For Use With 1997-2003-Ford-Escort 4-1989-2.0L; 1993-1995-Mazda-323 4-1597-1.6L; 1994-1995-Mazda-323 4-1839-1.8L; 1995-Mazda-MX-3 4-1597-1.6L; 1993-1995-Mazda-Protege 4-1839-1.8L; 1997-1999-Mercury-Tracer 4-1989-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0260L
- Zoro # G605275305
- UPC # 889533020439
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 16.89 |
Width | 4.13 |
Height | 17.24 |
Overall Height | 17.24 |
Overall Length | 16.89 |
Overall Width | 4.13 |
Details
Weight | 9.92 |
For Use With | 1997-2003-Ford-Escort 4-1989-2.0L; 1993-1995-Mazda-323 4-1597-1.6L; 1994-1995-Mazda-323 4-1839-1.8L; 1995-Mazda-MX-3 4-1597-1.6L; 1993-1995-Mazda-Protege 4-1839-1.8L; 1997-1999-Mercury-Tracer 4-1989-2.0L |
Position | Front Left |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROCO 1" NPT Stainless Steel In-Line Ball Valve (IBV-1000-S)
- TIRE SERVICE INTERNATIONAL Cheetah Bead Seater Discharge Valve Yellow Handle (TSI02.102)
- MAGNALUG Magnalug Inverter Lug, 8 ga., PK5 (102808-005)
- CTR Steering Tie Rod End, CE0728R (CE0728R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK80068 (RK80068)
- Ctr Control & Idler Arms