Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0255R
Mfr # CQ0255R
Zoro # G805274900
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.57
- Width 3.11
- Height 14.8
- Weight 8.16
- For Use With 1999-2003-Mazda-Protege 4-1589-1.6L; 2000-Mazda-Protege 4-1839-1.8L; 2003-Mazda-Protege 4-1998-2.0L; 2001-2003-Mazda-Protege 4-2000-2.0L; 2002-2003-Mazda-Protege5 4-2000-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0255R
- Zoro # G805274900
- UPC # 889533011949
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 16.57 |
Width | 3.11 |
Height | 14.8 |
Overall Width | 3.11 |
Overall Length | 16.57 |
Overall Height | 14.8 |
Details
Weight | 8.16 |
For Use With | 1999-2003-Mazda-Protege 4-1589-1.6L; 2000-Mazda-Protege 4-1839-1.8L; 2003-Mazda-Protege 4-1998-2.0L; 2001-2003-Mazda-Protege 4-2000-2.0L; 2002-2003-Mazda-Protege5 4-2000-2.0L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Fuel Injector Seal Kit, Sk3 (SK3)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 2 Oz, PK25 (TALZ-020)
- MAHLE Automatic Transmission Oil Pan Gasket, W39341 (W39341)
- GATES Radiator Hose, 1 3/8 ID x 3 Ft, EPDM (24222)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- MOTORCRAFT Arm Asy - Front Suspensi, Mcsoe24 (MCSOE24)
- Ctr Shocks & Struts and Components