Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0255L
Mfr # CQ0255L
Zoro # G905274886
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.57
- Width 3.11
- Height 14.8
- Weight 8.16
- For Use With 1999-2003-Mazda-Protege 4-1589-1.6L; 2000-Mazda-Protege 4-1839-1.8L; 2003-Mazda-Protege 4-1998-2.0L; 2001-2003-Mazda-Protege 4-2000-2.0L; 2002-2003-Mazda-Protege5 4-2000-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0255L
- Zoro # G905274886
- UPC # 889533011932
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 16.57 |
Width | 3.11 |
Height | 14.8 |
Overall Height | 14.8 |
Overall Width | 3.11 |
Overall Length | 16.57 |
Details
Weight | 8.16 |
For Use With | 1999-2003-Mazda-Protege 4-1589-1.6L; 2000-Mazda-Protege 4-1839-1.8L; 2003-Mazda-Protege 4-1998-2.0L; 2001-2003-Mazda-Protege 4-2000-2.0L; 2002-2003-Mazda-Protege5 4-2000-2.0L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-250)
- TURTLE WAX 10.5 Oz. Heavy Duty Rubbing Compound Tub, Red, - (T230A)
- PRO THREAD Thread Repair Kits, M5-0.8 (3597-508K)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- Ctr Shocks & Struts and Components