Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0250L
Mfr # CQ0250L
Zoro # G705274734
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.82
- Width 3.54
- Height 15.87
- Weight 9.26
- For Use With 2000-2001-Mazda-MPV 6-2450-2.5L; 2002-2006-Mazda-MPV 6-2968-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0250L
- Zoro # G705274734
- UPC # 889533011840
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 18.82 |
Width | 3.54 |
Height | 15.87 |
Overall Height | 15.87 |
Overall Width | 3.54 |
Overall Length | 18.82 |
Details
Weight | 9.26 |
For Use With | 2000-2001-Mazda-MPV 6-2450-2.5L; 2002-2006-Mazda-MPV 6-2968-3.0L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- ATTWOOD Spider Swivel Seat Mount, Standard Series 2-7/8 (99023)
- JABSCO Macerator Pump - 115V (18690-0000)
- PANTHER Safe-Skeg, Mercruiser Alpha I (35SS605)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- Ctr Shocks & Struts and Components