Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0244L
Mfr # CQ0244L
Zoro # G505277195
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.21
- Width 4.84
- Height 17.91
- Weight 18.52
- For Use With 2001-2002-Mitsubishi-Montero 6-3497-3.5L; 2003-2005-Mitsubishi-Montero 6-3797-3.8L; 2004-2006-Mitsubishi-Montero 6-3828-3.8L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0244L
- Zoro # G505277195
- UPC # 889533020385
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 19.21 |
Width | 4.84 |
Height | 17.91 |
Overall Length | 19.21 |
Overall Width | 4.84 |
Overall Height | 17.91 |
Details
Weight | 18.52 |
For Use With | 2001-2002-Mitsubishi-Montero 6-3497-3.5L; 2003-2005-Mitsubishi-Montero 6-3797-3.8L; 2004-2006-Mitsubishi-Montero 6-3828-3.8L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Additive-Oil-Friction Modi (XL18)
- SEACHOICE CLEAT 6"" PLASTIC-BLK (30821)
- VALVOLINE Diesel Engine Oil, Heavy Duty, 5 Gal, 15W-40W (894069)
- ZEROSTART Weatherproof Power Cord - 120V 15A, 12' 3.6M Long With Square, 4 Bolt Chrome Plated Receptacle (3600014)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- MEVOTECH 11-15 Audi A8 Quattro/13-15 Audi S8:Fr L Control Arm-Bj, Cms70182 (CMS70182)
- Ctr Control & Idler Arms