Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0241R
Mfr # CQ0241R
Zoro # G905277061
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.92
- Width 4.02
- Height 16.89
- Weight 10.58
- For Use With 2005-Mitsubishi-Eclipse 4-2351-2.4L; 2006-2011-Mitsubishi-Eclipse 4-2378-2.4L; 2005-Mitsubishi-Eclipse 6-2972-3.0L; 2006-2011-Mitsubishi-Eclipse 6-3828-3.8L; 2004-Mitsubishi-Galant 4-2351-2.4L; 2005-2012-Mitsubishi-Galant 4-2378-2.4L; 2004-2009-Mitsubishi-Galant 6-3828-3.8L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0241R
- Zoro # G905277061
- UPC # 889533020354
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 19.92 |
Width | 4.02 |
Height | 16.89 |
Overall Height | 16.89 |
Overall Width | 4.02 |
Overall Length | 19.92 |
Details
Weight | 10.58 |
For Use With | 2005-Mitsubishi-Eclipse 4-2351-2.4L; 2006-2011-Mitsubishi-Eclipse 4-2378-2.4L; 2005-Mitsubishi-Eclipse 6-2972-3.0L; 2006-2011-Mitsubishi-Eclipse 6-3828-3.8L; 2004-Mitsubishi-Galant 4-2351-2.4L; 2005-2012-Mitsubishi-Galant 4-2378-2.4L; 2004-2009-Mitsubishi-Galant 6-3828-3.8L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Blaster 360 - 6 LED Hideaway Surface Mount Light - Purple (BH-360-PP)
- K-TOOL INTERNATIONAL Terminal Assortment, 360 Piece (KTI00087)
- SUPERIOR ELECTRIC 7-Way Heavy-Duty Trailer RV Truck Electrical Wire Connector Junction Box (RVA1567)
- SUR&R Brake Line Tubing, 50 ft. L, Copper Nickel (BR-EZ100-50)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- Ctr Control & Idler Arms