Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0238R
Mfr # CQ0238R
Zoro # G905277092
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.81
- Width 3.35
- Height 16.57
- Weight 7.72
- For Use With 2008-2017-Mitsubishi-Lancer 4-1998-2.0L; 2010-Mitsubishi-Lancer 4-1999-2.0L; 2009-2017-Mitsubishi-Lancer 4-2360-2.4L; 2008-2020-Mitsubishi-Outlander 4-2360-2.4L; 2007-2020-Mitsubishi-Outlander 6-2998-3.0L; 2018-2020-Mitsubishi-Outlander PHEV 4-1998-2.0L; 2021-2022-Mitsubishi-Outlander PHEV 4-2360-2.4L; 2011-2022-Mitsubishi-Outlander Sport 4-1998-2.0L; 2015-2022-Mitsubishi-Outlander Sport 4-2360-2.4L; 2011-2022-Mitsubishi-RVR 4-1998-2.0L; 2015-2022-Mitsubishi-RVR 4-2360-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0238R
- Zoro # G905277092
- UPC # 889533020330
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 16.81 |
Width | 3.35 |
Height | 16.57 |
Overall Height | 16.57 |
Overall Length | 16.81 |
Overall Width | 3.35 |
Details
Weight | 7.72 |
For Use With | 2008-2017-Mitsubishi-Lancer 4-1998-2.0L; 2010-Mitsubishi-Lancer 4-1999-2.0L; 2009-2017-Mitsubishi-Lancer 4-2360-2.4L; 2008-2020-Mitsubishi-Outlander 4-2360-2.4L; 2007-2020-Mitsubishi-Outlander 6-2998-3.0L; 2018-2020-Mitsubishi-Outlander PHEV 4-1998-2.0L; 2021-2022-Mitsubishi-Outlander PHEV 4-2360-2.4L; 2011-2022-Mitsubishi-Outlander Sport 4-1998-2.0L; 2015-2022-Mitsubishi-Outlander Sport 4-2360-2.4L; 2011-2022-Mitsubishi-RVR 4-1998-2.0L; 2015-2022-Mitsubishi-RVR 4-2360-2.4L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Slim Line Courtesy Hi Intensity Blue White Bezel 12V (980502241)
- CURT Ball Mount, Class 3, 2" Shank, 45260 (45260)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1090)
- C.E. SMITH Post Guide-On, 40 in., White PVC, Boxed 70Deg (27627)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- Ctr Shocks & Struts and Components