Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0238L
Mfr # CQ0238L
Zoro # G605277071
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.81
- Width 3.35
- Height 16.57
- Weight 7.72
- For Use With 2008-2017-Mitsubishi-Lancer 4-1998-2.0L; 2010-Mitsubishi-Lancer 4-1999-2.0L; 2009-2017-Mitsubishi-Lancer 4-2360-2.4L; 2008-2020-Mitsubishi-Outlander 4-2360-2.4L; 2007-2020-Mitsubishi-Outlander 6-2998-3.0L; 2018-2020-Mitsubishi-Outlander PHEV 4-1998-2.0L; 2021-2022-Mitsubishi-Outlander PHEV 4-2360-2.4L; 2011-2022-Mitsubishi-Outlander Sport 4-1998-2.0L; 2015-2022-Mitsubishi-Outlander Sport 4-2360-2.4L; 2011-2022-Mitsubishi-RVR 4-1998-2.0L; 2015-2022-Mitsubishi-RVR 4-2360-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0238L
- Zoro # G605277071
- UPC # 889533020323
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 16.81 |
Width | 3.35 |
Height | 16.57 |
Overall Height | 16.57 |
Overall Length | 16.81 |
Overall Width | 3.35 |
Details
Weight | 7.72 |
For Use With | 2008-2017-Mitsubishi-Lancer 4-1998-2.0L; 2010-Mitsubishi-Lancer 4-1999-2.0L; 2009-2017-Mitsubishi-Lancer 4-2360-2.4L; 2008-2020-Mitsubishi-Outlander 4-2360-2.4L; 2007-2020-Mitsubishi-Outlander 6-2998-3.0L; 2018-2020-Mitsubishi-Outlander PHEV 4-1998-2.0L; 2021-2022-Mitsubishi-Outlander PHEV 4-2360-2.4L; 2011-2022-Mitsubishi-Outlander Sport 4-1998-2.0L; 2015-2022-Mitsubishi-Outlander Sport 4-2360-2.4L; 2011-2022-Mitsubishi-RVR 4-1998-2.0L; 2015-2022-Mitsubishi-RVR 4-2360-2.4L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIGID INDUSTRIES 2X2 115 DEGREE DC SCENE LIGHT BLACK (681513)
- BOSS Antenna-Dipole, #MRANT10 (MRANT10)
- PERFORMANCE TOOL Wiper Arm Removal Tool, W86555 (W86555)
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-1/2 in. (PA1932)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Lower, RK620074 (RK620074)
- Ctr Control & Idler Arms