Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0232R
Mfr # CQ0232R
Zoro # G805277352
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.94
- Width 4.29
- Height 11.54
- Weight 11.59
- For Use With 1987-1988-Mitsubishi-Van 4-2351-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0232R
- Zoro # G805277352
- UPC # 889533011659
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 13.94 |
Width | 4.29 |
Height | 11.54 |
Overall Length | 13.94 |
Overall Width | 4.29 |
Overall Height | 11.54 |
Details
Weight | 11.59 |
For Use With | 1987-1988-Mitsubishi-Van 4-2351-2.4L |
Position | Front Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, Built-In Reflector, 2.5 In, LED, Red (G1002)
- RULE Pump, Submersible, 3/4 I.D., 12V, 6 Amp (IL500P)
- MOTORCRAFT Sender&Pump Asy Fuel Pump, Pfs490 (PFS490)
- GARMIN Plastic, TM or Trolling Motor Transducer (010-12405-00)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- DELPHI CONTROL ARM AND BALL JOINT ASSEMBLY (TC6741)
- Ctr Control & Idler Arms