Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0228L
Mfr # CQ0228L
Zoro # G905276897
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.79
- Width 4.33
- Height 15.08
- Weight 7.19
- For Use With 1997-2002-Mitsubishi-Mirage 4-1468-1.5L; 1998-2002-Mitsubishi-Mirage 4-1834-1.8L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0228L
- Zoro # G905276897
- UPC # 889533011789
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 15.79 |
Width | 4.33 |
Height | 15.08 |
Overall Length | 15.79 |
Overall Height | 15.08 |
Overall Width | 4.33 |
Details
Weight | 7.19 |
For Use With | 1997-2002-Mitsubishi-Mirage 4-1468-1.5L; 1998-2002-Mitsubishi-Mirage 4-1834-1.8L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- RANGER 1.5 Ton SuperLong Floor Jack (RFJ-3000LPF)
- STANDARD IGNITION Engine Oil Pressure Switch, PS-135 (PS-135)
- CURT Adjustable RV Trailer Hitch, 2" Rcvr (13702)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- DORMAN 524-517 Rear Lower Control Arm (524-517)
- Ctr Control & Idler Arms