Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0223R
Mfr # CQ0223R
Zoro # G605276739
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.02
- Width 2.36
- Height 4.13
- Weight 1.76
- For Use With 1993-1995-Dodge-Colt 4-1468-1.5L; 1994-Dodge-Colt 4-1834-1.8L; 1993-1994-Dodge-Colt 4-2351-2.4L; 1994-1996-Eagle-Summit 4-1468-1.5L; 1993-1996-Eagle-Summit 4-1834-1.8L; 1994-1996-Eagle-Summit 4-2351-2.4L; 1993-2002-Mitsubishi-Mirage 4-1468-1.5L; 1994-2002-Mitsubishi-Mirage 4-1834-1.8L; 1993-1995-Plymouth-Colt 4-1468-1.5L; 1994-Plymouth-Colt 4-1834-1.8L; 1993-1994-Plymouth-Colt 4-2351-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0223R
- Zoro # G605276739
- UPC # 889533011697
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 11.02 |
Width | 2.36 |
Height | 4.13 |
Overall Height | 4.13 |
Overall Width | 2.36 |
Overall Length | 11.02 |
Details
Weight | 1.76 |
For Use With | 1993-1995-Dodge-Colt 4-1468-1.5L; 1994-Dodge-Colt 4-1834-1.8L; 1993-1994-Dodge-Colt 4-2351-2.4L; 1994-1996-Eagle-Summit 4-1468-1.5L; 1993-1996-Eagle-Summit 4-1834-1.8L; 1994-1996-Eagle-Summit 4-2351-2.4L; 1993-2002-Mitsubishi-Mirage 4-1468-1.5L; 1994-2002-Mitsubishi-Mirage 4-1834-1.8L; 1993-1995-Plymouth-Colt 4-1468-1.5L; 1994-Plymouth-Colt 4-1834-1.8L; 1993-1994-Plymouth-Colt 4-2351-2.4L |
Position | Rear Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuse Holder, w/ 20 Amp Fuse (4 Pk) 3.75" x4" x2" (A-20A1739)
- ECHO Lid Drum (X472000012)
- MAYHEW DOMINATOR 17" OAL 12-C (MY60144)
- ILC Replacement for Perko 037524v25w replacement light bulb lamp, 2PK (037524V25W PERKO)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- MEVOTECH 06-14 Honda Ridgeline:Rear Right Control Arm, Cms601142 (CMS601142)
- Ctr Control & Idler Arms