Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0222L
Mfr # CQ0222L
Zoro # G905276903
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.72
- Width 4.13
- Height 17.24
- Weight 11.68
- For Use With 2002-2005-Chrysler-Sebring 4-2351-2.4L; 2004-2005-Chrysler-Sebring 4-2429-2.4L; 2005-Chrysler-Sebring 6-2736-2.7L; 2002-2005-Chrysler-Sebring 6-2972-3.0L; 2003-Dodge-Stratus 4-1996-2.0L; 2002-2005-Dodge-Stratus 4-2351-2.4L; 2003-2005-Dodge-Stratus 4-2429-2.4L; 2002-2005-Dodge-Stratus 6-2736-2.7L; 2001-2005-Dodge-Stratus 6-2972-3.0L; 2002-2005-Mitsubishi-Eclipse 4-2351-2.4L; 2001-2005-Mitsubishi-Eclipse 6-2972-3.0L; 2002-2003-Mitsubishi-Galant 4-2351-2.4L; 2001-2003-Mitsubishi-Galant 6-2972-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0222L
- Zoro # G905276903
- UPC # 889533011666
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.72 |
Width | 4.13 |
Height | 17.24 |
Overall Length | 17.72 |
Overall Width | 4.13 |
Overall Height | 17.24 |
Details
Weight | 11.68 |
For Use With | 2002-2005-Chrysler-Sebring 4-2351-2.4L; 2004-2005-Chrysler-Sebring 4-2429-2.4L; 2005-Chrysler-Sebring 6-2736-2.7L; 2002-2005-Chrysler-Sebring 6-2972-3.0L; 2003-Dodge-Stratus 4-1996-2.0L; 2002-2005-Dodge-Stratus 4-2351-2.4L; 2003-2005-Dodge-Stratus 4-2429-2.4L; 2002-2005-Dodge-Stratus 6-2736-2.7L; 2001-2005-Dodge-Stratus 6-2972-3.0L; 2002-2005-Mitsubishi-Eclipse 4-2351-2.4L; 2001-2005-Mitsubishi-Eclipse 6-2972-3.0L; 2002-2003-Mitsubishi-Galant 4-2351-2.4L; 2001-2003-Mitsubishi-Galant 6-2972-3.0L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Marine Jack Handle (28913)
- BUYERS PRODUCTS 4-Way Die-Cast Metal Trailer Connector -Truck Side (TC1004)
- VALCOOL Refractometer, Hand Held (REFRACTOMETER)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- MOOG Lateral Arm, RK641279 (RK641279)
- Ctr Control & Idler Arms