Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0220
Mfr # CQ0220
Zoro # G705276455
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.96
- Width 4.13
- Height 2.17
- Weight 5.07
- For Use With 1995-1999-Chrysler-Sebring 4-1996-2.0L; 1996-2000-Chrysler-Sebring 6-2497-2.5L; 1995-1999-Dodge-Avenger 4-1996-2.0L; 1996-2000-Dodge-Avenger 6-2497-2.5L; 1995-1998-Eagle-Talon 4-1996-2.0L; 1996-1998-Eagle-Talon 4-1997-2.0L; 1995-1999-Mitsubishi-Eclipse 4-1996-2.0L; 1996-1999-Mitsubishi-Eclipse 4-1997-2.0L; 1997-1999-Mitsubishi-Eclipse 4-2351-2.4L; 1993-Mitsubishi-Galant 4-1997-2.0L; 1994-1998-Mitsubishi-Galant 4-2351-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0220
- Zoro # G705276455
- UPC # 889533001315
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 14.96 |
Width | 4.13 |
Height | 2.17 |
Overall Height | 2.17 |
Overall Width | 4.13 |
Overall Length | 14.96 |
Details
Weight | 5.07 |
For Use With | 1995-1999-Chrysler-Sebring 4-1996-2.0L; 1996-2000-Chrysler-Sebring 6-2497-2.5L; 1995-1999-Dodge-Avenger 4-1996-2.0L; 1996-2000-Dodge-Avenger 6-2497-2.5L; 1995-1998-Eagle-Talon 4-1996-2.0L; 1996-1998-Eagle-Talon 4-1997-2.0L; 1995-1999-Mitsubishi-Eclipse 4-1996-2.0L; 1996-1999-Mitsubishi-Eclipse 4-1997-2.0L; 1997-1999-Mitsubishi-Eclipse 4-2351-2.4L; 1993-Mitsubishi-Galant 4-1997-2.0L; 1994-1998-Mitsubishi-Galant 4-2351-2.4L |
Position | Front Left Lower Forward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEXILAR LPS-1 Handheld Digital Depth Sounder (LPS-1)
- LEGACY COUPLER GREEN Type B 1/4" 14pc (LMA71458B)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 4-1/2 x 10 Foot (3014480)
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20336 (CMS20336)
- Ctr Control & Idler Arms