Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0214R
Mfr # CQ0214R
Zoro # G405276205
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.81
- Width 3.58
- Height 17.28
- Weight 8.16
- For Use With 2014-2016-Kia-Forte 4-1797-1.8L; 2015-2018-Kia-Forte 4-1999-2.0L; 2014-2017-Kia-Forte Koup 4-1591-1.6L; 2015-2017-Kia-Forte Koup 4-1999-2.0L; 2014-2018-Kia-Forte5 4-1591-1.6L; 2015-2018-Kia-Forte5 4-1999-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0214R
- Zoro # G405276205
- UPC # 889533020286
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 16.81 |
Width | 3.58 |
Height | 17.28 |
Overall Width | 3.58 |
Overall Length | 16.81 |
Overall Height | 17.28 |
Details
Weight | 8.16 |
For Use With | 2014-2016-Kia-Forte 4-1797-1.8L; 2015-2018-Kia-Forte 4-1999-2.0L; 2014-2017-Kia-Forte Koup 4-1591-1.6L; 2015-2017-Kia-Forte Koup 4-1999-2.0L; 2014-2018-Kia-Forte5 4-1591-1.6L; 2015-2018-Kia-Forte5 4-1999-2.0L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Amber, 7" H (7970A)
- SEACHOICE Outboard Flush KitOMC O/B (18401)
- CRP PRODUCTS Pentosin Full Syn 5W40 5 Liter Engine Oil, 8042206 (8042206)
- SKF Adapter Bearing, Ra010-Rrb (RA010-RRB)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- ACDELCO Arm Asm-Frt Lwr Cont, 84114506 (84114506)
- Ctr Shocks & Struts and Components