Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0210L
Mfr # CQ0210L
Zoro # G805276041
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.69
- Width 3.86
- Height 2.28
- Weight 3.31
- For Use With 2014-2016-Hyundai-Equus 8-5038-5.0L; 2015-2016-Kia-K900 6-3778-3.8L; 2016-2017-Kia-K900 8-5038-5.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0210L
- Zoro # G805276041
- UPC # 889533011512
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 11.69 |
Width | 3.86 |
Height | 2.28 |
Overall Height | 2.28 |
Overall Width | 3.86 |
Overall Length | 11.69 |
Details
Weight | 3.31 |
For Use With | 2014-2016-Hyundai-Equus 8-5038-5.0L; 2015-2016-Kia-K900 6-3778-3.8L; 2016-2017-Kia-K900 8-5038-5.0L |
Position | Front Left Upper Forward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBER Drying Cloth, 27 in x 17 in, PVA Material, Assorted Color, For Aluminum/Metal/Rubber (51149)
- STENS Oem Replacement Belt 265-137 For Exmark 1-633173 (265-137)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- S.E. TOOLS Hose Clamp Pliers (860G)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- MEVOTECH Suspension Control Arm Bushing 2007-2011 Nissan Altima 2.5L, MS30402 (MS30402)
- Ctr Shocks & Struts and Components