Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0168R
Mfr # CQ0168R
Zoro # G705275052
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.03
- Width 4.02
- Height 17.91
- Weight 11.05
- For Use With 2012-Hyundai-Santa Fe 4-2359-2.4L; 2013-2018-Hyundai-Santa Fe 6-3342-3.3L; 2014-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2014-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2019-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0168R
- Zoro # G705275052
- UPC # 889533035198
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 18.03 |
Width | 4.02 |
Height | 17.91 |
Overall Width | 4.02 |
Overall Length | 18.03 |
Overall Height | 17.91 |
Details
Weight | 11.05 |
For Use With | 2012-Hyundai-Santa Fe 4-2359-2.4L; 2013-2018-Hyundai-Santa Fe 6-3342-3.3L; 2014-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2014-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2019-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Brake Control, For Use With Trailer (8507320)
- WALTER SURFACE TECHNOLOGIES Multi Surface Cleaner, 16.9 oz. (53X003)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- LUVERNE 14-C PROMASTER 1500/2500/3500 BRACKET KIT BLACK TEXTURED POWDER COAT (401470)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- Ctr Shocks & Struts and Components