Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0162R
Mfr # CQ0162R
Zoro # G805274832
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Width 3.86
- Height 2.52
- Weight 2.2
- For Use With 2018-2020-Genesis-G80 6-3342-3.3L; 2017-2020-Genesis-G80 6-3778-3.8L; 2018-2020-Genesis-G80 8-5038-5.0L; 2014-2016-Hyundai-Genesis 6-3778-3.8L; 2015-2016-Hyundai-Genesis 8-5038-5.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0162R
- Zoro # G805274832
- UPC # 889533011147
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 11.5 |
Width | 3.86 |
Height | 2.52 |
Overall Width | 3.86 |
Overall Length | 11.5 |
Overall Height | 2.52 |
Details
Weight | 2.2 |
For Use With | 2018-2020-Genesis-G80 6-3342-3.3L; 2017-2020-Genesis-G80 6-3778-3.8L; 2018-2020-Genesis-G80 8-5038-5.0L; 2014-2016-Hyundai-Genesis 6-3778-3.8L; 2015-2016-Hyundai-Genesis 8-5038-5.0L |
Position | Front Right Upper Forward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Fast Clamp Mounting Kit (704066)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- WESTWARD Light Duty Plug, Brass/Silver, 12 to 10 ga (23PC31)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- MEVOTECH 89-82 Skyhawk/87-86 Somerset Control Arm-Bj, Cms20337 (CMS20337)
- Ctr Control & Idler Arms