Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0161L
Mfr # CQ0161L
Zoro # G805274849
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.24
- Width 3.66
- Height 17.2
- Weight 7.05
- For Use With 2011-2016-Hyundai-Elantra 4-1797-1.8L; 2014-2016-Hyundai-Elantra 4-1999-2.0L; 2013-Hyundai-Elantra Coupe 4-1797-1.8L; 2014-Hyundai-Elantra Coupe 4-1999-2.0L; 2013-Hyundai-Elantra GT 4-1797-1.8L; 2014-2017-Hyundai-Elantra GT 4-1999-2.0L; 2012-2017-Hyundai-Veloster 4-1591-1.6L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0161L
- Zoro # G805274849
- UPC # 889533011116
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.24 |
Width | 3.66 |
Height | 17.2 |
Overall Height | 17.2 |
Overall Length | 17.24 |
Overall Width | 3.66 |
Details
Weight | 7.05 |
For Use With | 2011-2016-Hyundai-Elantra 4-1797-1.8L; 2014-2016-Hyundai-Elantra 4-1999-2.0L; 2013-Hyundai-Elantra Coupe 4-1797-1.8L; 2014-Hyundai-Elantra Coupe 4-1999-2.0L; 2013-Hyundai-Elantra GT 4-1797-1.8L; 2014-2017-Hyundai-Elantra GT 4-1999-2.0L; 2012-2017-Hyundai-Veloster 4-1591-1.6L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Coolant Flange, V10-2954 (V10-2954)
- QUICKCABLE Battery Test Hydrometer, Specific Gravity (120152-396-001)
- AP EXHAUST Prebent Pipe Merit Exhaust, 28604 (28604)
- BANDO Serpentine Belt, 4PK885 (4PK885)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- MEVOTECH Suspension Control Arm Bushing, MK80099 (MK80099)
- Ctr Shocks & Struts and Components