Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0157R
Mfr # CQ0157R
Zoro # G705274710
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.91
- Width 3.7
- Height 16.77
- Weight 9.94
- For Use With 2012-2014-Hyundai-Azera 6-3342-3.3L; 2011-2014-Hyundai-Sonata 4-1998-2.0L; 2012-2014-Hyundai-Sonata 4-2359-2.4L; 2014-2016-Kia-Cadenza 6-3342-3.3L; 2011-2015-Kia-Optima 4-1998-2.0L; 2012-2015-Kia-Optima 4-2359-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0157R
- Zoro # G705274710
- UPC # 889533011055
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.91 |
Width | 3.7 |
Height | 16.77 |
Overall Length | 17.91 |
Overall Height | 16.77 |
Overall Width | 3.7 |
Details
Weight | 9.94 |
For Use With | 2012-2014-Hyundai-Azera 6-3342-3.3L; 2011-2014-Hyundai-Sonata 4-1998-2.0L; 2012-2014-Hyundai-Sonata 4-2359-2.4L; 2014-2016-Kia-Cadenza 6-3342-3.3L; 2011-2015-Kia-Optima 4-1998-2.0L; 2012-2015-Kia-Optima 4-2359-2.4L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Canvas Wheel Masker (set of 4) (AO9004)
- ZEROSTART Engine Heater - 1000W 120V, Plate Cummins (8601003)
- 3M Abrasive Cleaner Clay Bar (38070)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- MOTORCRAFT Arm Asy - Front Suspensi, Mcsoe24 (MCSOE24)
- Ctr Shocks & Struts and Components