Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0140
Mfr # CQ0140
Zoro # G805277109
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.72
- Width 3.54
- Height 3.94
- Weight 1.54
- For Use With 1999-2005-Hyundai-Sonata 4-2351-2.4L; 2000-2001-Hyundai-Sonata 6-2493-2.5L; 2002-2005-Hyundai-Sonata 6-2656-2.7L; 2001-Hyundai-XG300 6-2972-3.0L; 2002-2005-Hyundai-XG350 6-3500-3.5L; 2001-2006-Kia-Magentis 4-2351-2.4L; 2005-2006-Kia-Magentis 6-2656-2.7L; 2002-2004-Kia-Magentis 6-2700-2.7L; 2001-2006-Kia-Optima 4-2351-2.4L; 2006-Kia-Optima 4-2359-2.4L; 2001-Kia-Optima 6-2500-2.5L; 2002-2006-Kia-Optima 6-2656-2.7L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0140
- Zoro # G805277109
- UPC # 889533010843
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.72 |
Width | 3.54 |
Height | 3.94 |
Overall Height | 3.94 |
Overall Length | 17.72 |
Overall Width | 3.54 |
Details
Weight | 1.54 |
For Use With | 1999-2005-Hyundai-Sonata 4-2351-2.4L; 2000-2001-Hyundai-Sonata 6-2493-2.5L; 2002-2005-Hyundai-Sonata 6-2656-2.7L; 2001-Hyundai-XG300 6-2972-3.0L; 2002-2005-Hyundai-XG350 6-3500-3.5L; 2001-2006-Kia-Magentis 4-2351-2.4L; 2005-2006-Kia-Magentis 6-2656-2.7L; 2002-2004-Kia-Magentis 6-2700-2.7L; 2001-2006-Kia-Optima 4-2351-2.4L; 2006-Kia-Optima 4-2359-2.4L; 2001-Kia-Optima 6-2500-2.5L; 2002-2006-Kia-Optima 6-2656-2.7L |
Position | Rear Lower Forward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON WHEEL PLASHWB10""X1.75 (490-323-0002)
- ASTATIC CB SWR Meter, Heavy Duty, 4 Pin Connector (302-01637)
- MOBIL MOBIL DELVAC 1 ESP 5W-40, 5GA PAIL (122265)
- ASTRO PNEUMATIC FASTENER/MOLD REMOVER 5PC SET (AO4505)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Lower, 521-321 (521-321)
- Ctr Shocks & Struts and Components