Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0137R
Mfr # CQ0137R
Zoro # G505277188
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.65
- Width 4.33
- Height 3.39
- Weight 4.85
- For Use With 2011-Hyundai-Equus 8-4627-4.6L; 2012-2016-Hyundai-Equus 8-5038-5.0L; 2009-2014-Hyundai-Genesis 6-3778-3.8L; 2010-2012-Hyundai-Genesis 8-4627-4.6L; 2012-2014-Hyundai-Genesis 8-5038-5.0L; 2015-2017-Kia-K900 6-3778-3.8L; 2016-2017-Kia-K900 8-5038-5.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0137R
- Zoro # G505277188
- UPC # 889533010799
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 14.65 |
Width | 4.33 |
Height | 3.39 |
Overall Height | 3.39 |
Overall Length | 14.65 |
Overall Width | 4.33 |
Details
Weight | 4.85 |
For Use With | 2011-Hyundai-Equus 8-4627-4.6L; 2012-2016-Hyundai-Equus 8-5038-5.0L; 2009-2014-Hyundai-Genesis 6-3778-3.8L; 2010-2012-Hyundai-Genesis 8-4627-4.6L; 2012-2014-Hyundai-Genesis 8-5038-5.0L; 2015-2017-Kia-K900 6-3778-3.8L; 2016-2017-Kia-K900 8-5038-5.0L |
Position | Rear Right Upper Rearward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.8234 BoatTector Stainless Steel Wide D Shackle - 1/2" (3006.8234)
- HALTEC Large Bore Dual Foot Right Angle Chuck (324)
- BUYERS PRODUCTS Black 90 Mounting Bracket For 8891400/8891401 Mini Strobe (8891402)
- CUSTOM ACCESSORIES Radial Tire Patch Kit (27772)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- DORMAN Suspension Control Arm Bushing - Front Lower Rearward, 523-232 (523-232)
- Ctr Control & Idler Arms