Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0131L
Mfr # CQ0131L
Zoro # G905276835
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.66
- Width 4.41
- Height 9.84
- Weight 9.26
- For Use With 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2011-2012-Hyundai-Veracruz 6-3778-3.8L; 2009-2010-Kia-Borrego 6-3778-3.8L; 2010-Kia-Borrego 8-4627-4.6L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CQ0131L
- Zoro # G905276835
- UPC # 889533010669
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 13.66 |
Width | 4.41 |
Height | 9.84 |
Overall Height | 9.84 |
Overall Width | 4.41 |
Overall Length | 13.66 |
Details
Weight | 9.26 |
For Use With | 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2011-2012-Hyundai-Veracruz 6-3778-3.8L; 2009-2010-Kia-Borrego 6-3778-3.8L; 2010-Kia-Borrego 8-4627-4.6L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L |
Position | Rear Left Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 42134 (42134)
- ATTWOOD MARINE LightArmor Fold-Down Anchor/Masthead Light - 12" - 12V (7812-S-7)
- MOROSO DOWEL PIN, BELLHOUSING, STD (37932)
- FABTECH PERFORMANCE SHOCK (FTS7333)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- SKYJACKER PITMAN ARM 77.5-79 F250 (FA325)
- Ctr Shocks & Struts and Components