Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0130
Mfr # CQ0130
Zoro # G905276576
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.43
- Width 1.97
- Height 3.94
- Weight 1.47
- For Use With 2007-2012-Hyundai-Elantra 4-1975-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0130
- Zoro # G905276576
- UPC # 889533010652
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 10.43 |
Width | 1.97 |
Height | 3.94 |
Overall Length | 10.43 |
Overall Width | 1.97 |
Overall Height | 3.94 |
Details
Weight | 1.47 |
For Use With | 2007-2012-Hyundai-Elantra 4-1975-2.0L |
Position | Rear Upper Forward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE Suncover For I70S P70S And Retrofitted I50 (A80357)
- GOODYEAR Heavy Duty Dial Tire Gauge (GY3098)
- SEACHOICE Button Stud Self-Drilling Screw 3/4", 50/pk (59388)
- CHANNELLOCK PLIER OIL FILTER 9" (CL209)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- DELPHI Control Arm And Ball Joint, TC3280 (TC3280)
- Ctr Control & Idler Arms