Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0128R
Mfr # CQ0128R
Zoro # G805276683
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.43
- Width 4.29
- Height 16.54
- Weight 9.2
- For Use With 2007-2011-Hyundai-Azera 6-3342-3.3L; 2006-2011-Hyundai-Azera 6-3778-3.8L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0128R
- Zoro # G805276683
- UPC # 889533010607
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 18.43 |
Width | 4.29 |
Height | 16.54 |
Overall Length | 18.43 |
Overall Height | 16.54 |
Overall Width | 4.29 |
Details
Weight | 9.2 |
For Use With | 2007-2011-Hyundai-Azera 6-3342-3.3L; 2006-2011-Hyundai-Azera 6-3778-3.8L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81634)
- PREPWERX Microfiber Glass Cloth Blue 16x16 (132-00730)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SPARK PLUG RETHREADER 12mm (KH1013A)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- Ctr Control & Idler Arms