Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0122L
Mfr # CQ0122L
Zoro # G805276508
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.13
- Width 3.15
- Height 17.13
- Weight 12.79
- For Use With 2000-2005-Hyundai-Sonata 4-2351-2.4L; 2001-Hyundai-Sonata 6-2493-2.5L; 2002-2005-Hyundai-Sonata 6-2656-2.7L; 2001-Hyundai-XG300 6-2972-3.0L; 2002-2005-Hyundai-XG350 6-3500-3.5L; 2001-2006-Kia-Magentis 4-2351-2.4L; 2005-2006-Kia-Magentis 6-2656-2.7L; 2002-2004-Kia-Magentis 6-2700-2.7L; 2001-2006-Kia-Optima 4-2351-2.4L; 2006-Kia-Optima 4-2359-2.4L; 2001-Kia-Optima 6-2500-2.5L; 2002-2006-Kia-Optima 6-2656-2.7L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0122L
- Zoro # G805276508
- UPC # 889533010492
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.13 |
Width | 3.15 |
Height | 17.13 |
Overall Height | 17.13 |
Overall Length | 17.13 |
Overall Width | 3.15 |
Details
Weight | 12.79 |
For Use With | 2000-2005-Hyundai-Sonata 4-2351-2.4L; 2001-Hyundai-Sonata 6-2493-2.5L; 2002-2005-Hyundai-Sonata 6-2656-2.7L; 2001-Hyundai-XG300 6-2972-3.0L; 2002-2005-Hyundai-XG350 6-3500-3.5L; 2001-2006-Kia-Magentis 4-2351-2.4L; 2005-2006-Kia-Magentis 6-2656-2.7L; 2002-2004-Kia-Magentis 6-2700-2.7L; 2001-2006-Kia-Optima 4-2351-2.4L; 2006-Kia-Optima 4-2359-2.4L; 2001-Kia-Optima 6-2500-2.5L; 2002-2006-Kia-Optima 6-2656-2.7L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 1139 DC M-Series Black Panel Square (1139)
- KEN-TOOL THREE BAR TIRE SAFETY CAGE (KEN36006)
- BUYERS PRODUCTS 16x13x96 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701361)
- ATEC Battery Charger, Automatic Maintaining For Battery Voltage: 12 (9004A)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- DORMAN Dorman 14884 Suspension Control Arm Bolt (14884)
- Ctr Control & Idler Arms