Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0099R
Mfr # CQ0099R
Zoro # G705276004
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.58
- Width 3.46
- Height 13.7
- Weight 6.39
- For Use With 2013-2015-Chevrolet-Spark 4-1249-1.2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0099R
- Zoro # G705276004
- UPC # 889533010294
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 13.58 |
Width | 3.46 |
Height | 13.7 |
Overall Length | 13.58 |
Overall Height | 13.7 |
Overall Width | 3.46 |
Details
Weight | 6.39 |
For Use With | 2013-2015-Chevrolet-Spark 4-1249-1.2L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Grease Seals, 7513 (7513)
- AFTERMARKET Power Steering Cylinder Seal Kit Fits Massey Ferguson 231 240 253 362 (3904170M1)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINER PACK (31527)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- TERAFLEX JK ALPINE FRONT UPPER FLEXARM KIT (1415520)
- Ctr Control & Idler Arms