Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0081R
Mfr # CQ0081R
Zoro # G905275531
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.37
- Width 4.49
- Height 19.61
- Weight 11.46
- For Use With 2009-2013-Honda-Fit 4-1497-1.5L; 2010-2011-Honda-Insight 4-1339-1.3L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0081R
- Zoro # G905275531
- UPC # 889533026028
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 19.37 |
Width | 4.49 |
Height | 19.61 |
Overall Width | 4.49 |
Overall Length | 19.37 |
Overall Height | 19.61 |
Details
Weight | 11.46 |
For Use With | 2009-2013-Honda-Fit 4-1497-1.5L; 2010-2011-Honda-Insight 4-1339-1.3L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON 5000 lbs. Square Tube Fixed Mount Jack - No Wheel (HD50000101)
- OPTRONICS Yellow Thinline Marker/Clearance Light, MC65AB (MC65AB)
- PANELTRONICS Ac Main Double Pole 30 Amp Circuit Breaker (9982316B)
- ILC Replacement For HYSTER 4093283 STARTER (4093283 STARTER)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Upper, RK620614 (RK620614)
- Ctr Control & Idler Arms