Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0077R
Mfr # CQ0077R
Zoro # G505275788
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.43
- Width 4.96
- Height 18.54
- Weight 13.89
- For Use With 2012-2014-Honda-CR-V 4-2354-2.4L; 2015-2016-Honda-CR-V 4-2356-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0077R
- Zoro # G505275788
- UPC # 889533016371
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 18.43 |
Width | 4.96 |
Height | 18.54 |
Overall Height | 18.54 |
Overall Width | 4.96 |
Overall Length | 18.43 |
Details
Weight | 13.89 |
For Use With | 2012-2014-Honda-CR-V 4-2354-2.4L; 2015-2016-Honda-CR-V 4-2356-2.4L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-27/32 x 7-1/2 in. (PA2610)
- BENDIX Button, Valve, Brake, 5/8 Thread, 298817N (298817N)
- 3M Seam Sealer, Heavy Bodied (08308)
- HIGHLINE-WARREN WRENCH OIL FILTER SWIVEL HANDLE (PL70-627)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- MOTORCRAFT Arm Asy - Front Suspensi, Mcsoe24 (MCSOE24)
- Ctr Shocks & Struts and Components