Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0077L
Mfr # CQ0077L
Zoro # G705275755
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.43
- Width 4.96
- Height 18.54
- Weight 13.89
- For Use With 2012-2014-Honda-CR-V 4-2354-2.4L; 2015-2016-Honda-CR-V 4-2356-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0077L
- Zoro # G705275755
- UPC # 889533016364
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 18.43 |
Width | 4.96 |
Height | 18.54 |
Overall Height | 18.54 |
Overall Width | 4.96 |
Overall Length | 18.43 |
Details
Weight | 13.89 |
For Use With | 2012-2014-Honda-CR-V 4-2354-2.4L; 2015-2016-Honda-CR-V 4-2356-2.4L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter, 57937 (57937)
- CRC Chlor-Free Degreaser, 16 oz Spray Bottle, Ready To Use, Solvent Based, K2 (03189)
- VALVOLINE Motor Oil, 5W-30 SAE Grade, 1 Qt. (787301)
- GROCO 1-1/4" NPT Bronze 45 Degree Pipe to 1-1/4" Hose (PTHD-1250)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- SYNERGY LOWER CONTROL ARM BUSHING, 16MM BOLT 2.618 INCH WIDE 00-13 RAM 1500/2500/3500 4X4 (4800-02)
- Ctr Shocks & Struts and Components