Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0068L
Mfr # CQ0068L
Zoro # G805275280
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.7
- Width 4.29
- Height 10.47
- Weight 2.87
- For Use With 1997-2001-Honda-CR-V 4-1972-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0068L
- Zoro # G805275280
- UPC # 889533010195
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 8.7 |
Width | 4.29 |
Height | 10.47 |
Overall Height | 10.47 |
Overall Length | 8.7 |
Overall Width | 4.29 |
Details
Weight | 2.87 |
For Use With | 1997-2001-Honda-CR-V 4-1972-2.0L |
Position | Front Left Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Belts, 3V400 (3V400)
- ZORO SELECT Buchner Funnel, 136 mm (3MKY3)
- ILC Replacement for KUBOTA 15852-63013 STARTER (15852-63013 STARTER)
- MOTORMITE 20-10 Gauge 70 Piece Butt Connector Kit Terminal Assort, 87503 (87503)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Right Upper, RK641506 (RK641506)
- Ctr Control & Idler Arms