Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0064R
Mfr # CQ0064R
Zoro # G905275005
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.82
- Width 3.58
- Height 9.33
- Weight 2.65
- For Use With 1997-2000-Acura-EL 4-1590-1.6L; 1996-2000-Honda-Civic 4-1588-1.6L; 1997-2000-Honda-Civic 4-1590-1.6L; 1999-2000-Honda-Civic 4-1595-1.6L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0064R
- Zoro # G905275005
- UPC # 889533010140
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 8.82 |
Width | 3.58 |
Height | 9.33 |
Overall Width | 3.58 |
Overall Length | 8.82 |
Overall Height | 9.33 |
Details
Weight | 2.65 |
For Use With | 1997-2000-Acura-EL 4-1590-1.6L; 1996-2000-Honda-Civic 4-1588-1.6L; 1997-2000-Honda-Civic 4-1590-1.6L; 1999-2000-Honda-Civic 4-1595-1.6L |
Position | Front Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- SPEC-D TUNING Ford F250 Fender Flares Matte- Pocket Style 99-07 (FDF-F25099V2-PK-MP)
- MAXXIMA Warning Light, Amber, Continuous, 12.8V DC (M42321-A)
- DB ELECTRICAL Alternator For Hyster Fork Lift Truck Various Models All Years; 400-48062 (400-48062)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- DORMAN Suspension Trailing Arm - Rear Right, 905-527 (905-527)
- Ctr Shocks & Struts and Components