Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0063R
Mfr # CQ0063R
Zoro # G605275060
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.02
- Width 2.68
- Height 16.73
- Weight 15.21
- For Use With 1994-2001-Acura-Integra 4-1797-1.8L; 1995-2001-Acura-Integra 4-1834-1.8L; 1992-1995-Honda-Civic 4-1493-1.5L; 1993-1995-Honda-Civic 4-1588-1.6L; 1994-1995-Honda-Civic del Sol 4-1493-1.5L; 1993-1997-Honda-Civic del Sol 4-1588-1.6L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CQ0063R
- Zoro # G605275060
- UPC # 889533010126
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 19.02 |
Width | 2.68 |
Height | 16.73 |
Overall Width | 2.68 |
Overall Length | 19.02 |
Overall Height | 16.73 |
Details
Weight | 15.21 |
For Use With | 1994-2001-Acura-Integra 4-1797-1.8L; 1995-2001-Acura-Integra 4-1834-1.8L; 1992-1995-Honda-Civic 4-1493-1.5L; 1993-1995-Honda-Civic 4-1588-1.6L; 1994-1995-Honda-Civic del Sol 4-1493-1.5L; 1993-1997-Honda-Civic del Sol 4-1588-1.6L |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 8mm x 1.0 Banjo Bolt Adptr (1) (SRRFPT030)
- GMS GMS: Mort. 1-1/8'', Schl E, US26D, ST/AR cam, 6pin, A2 US1 (GMS-M118-SCE-26D-AR-A2)
- TIGER LIGHTS LED 3" Flush Mount Mojave Series Light 3.300 Amps, 12-24 Volt; (TLM3-FM)
- SEACHOICE Deluxe Microfiber Detailing Cloths, 12-ct. Pack (90014)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- MEVOTECH Suspension Trailing Arm, CMS601039 (CMS601039)
- Ctr Control & Idler Arms