Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0061R
Mfr # CQ0061R
Zoro # G805275044
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.28
- Width 4.29
- Height 9.21
- Weight 4.01
- For Use With 1997-Acura-CL 4-2156-2.2L; 1998-1999-Acura-CL 4-2254-2.3L; 1997-1999-Acura-CL 6-2997-3.0L; 1994-Honda-Accord 4-2156-2.2L; 1995-1997-Honda-Accord 6-2675-2.7L; 1996-1997-Honda-Odyssey 4-2156-2.2L; 1998-Honda-Odyssey 4-2234-2.3L; 1996-1997-Isuzu-Oasis 4-2156-2.2L; 1999-Isuzu-Oasis 4-2234-2.3L; 1998-Isuzu-Oasis 4-2254-2.3L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CQ0061R
- Zoro # G805275044
- UPC # 889533010102
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 10.28 |
Width | 4.29 |
Height | 9.21 |
Overall Length | 10.28 |
Overall Height | 9.21 |
Overall Width | 4.29 |
Details
Weight | 4.01 |
For Use With | 1997-Acura-CL 4-2156-2.2L; 1998-1999-Acura-CL 4-2254-2.3L; 1997-1999-Acura-CL 6-2997-3.0L; 1994-Honda-Accord 4-2156-2.2L; 1995-1997-Honda-Accord 6-2675-2.7L; 1996-1997-Honda-Odyssey 4-2156-2.2L; 1998-Honda-Odyssey 4-2234-2.3L; 1996-1997-Isuzu-Oasis 4-2156-2.2L; 1999-Isuzu-Oasis 4-2234-2.3L; 1998-Isuzu-Oasis 4-2254-2.3L |
Position | Front Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Tool Set, 24 Piece Metric Polished Chrom (CMMT12010LZ)
- KEN-TOOL Tg36 Hammer-Fiberglas Hnd (35425)
- GROTE Stop/Tail/Turn Light, LED Lamp, Red, 12VDC (51982)
- BRAVO COMPANY USA Bravo Company USA BCM-VG-MCMR-MOD-3-BLK Vertical Grip Mod 3 Rails (BCM-VG-MCMR-MOD-3-BLK)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- MEVOTECH 71-73 Buick Centurion C-Arm Bumper, Mk6606 (MK6606)
- Ctr Shocks & Struts and Components