Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0060R
Mfr # CQ0060R
Zoro # G905275203
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.53
- Width 3.98
- Height 8.43
- Weight 2.65
- For Use With 1988-1991-Honda-Civic 4-1493-1.5L; 1989-1991-Honda-Civic 4-1588-1.6L; 1988-1991-Honda-CRX 4-1493-1.5L; 1989-1991-Honda-CRX 4-1588-1.6L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0060R
- Zoro # G905275203
- UPC # 889533010089
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 9.53 |
Width | 3.98 |
Height | 8.43 |
Overall Width | 3.98 |
Overall Height | 8.43 |
Overall Length | 9.53 |
Details
Weight | 2.65 |
For Use With | 1988-1991-Honda-Civic 4-1493-1.5L; 1989-1991-Honda-Civic 4-1588-1.6L; 1988-1991-Honda-CRX 4-1493-1.5L; 1989-1991-Honda-CRX 4-1588-1.6L |
Position | Front Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hand Tool Rack, 40 lb., Black Powder Coated (LT37)
- DORMAN Exhst Flnge Hardware, 03131 (03131)
- MANN FILTER 99-09 Saab 9-5 3.0L/86-94 9000 2.3L Oil Filter, W712/80 (W712/80)
- 3M Air Release Tool 391x (9346)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- FABTECH BUSH K. FTS1500-5/6/8/10/11UPR (FTS1100)
- Ctr Control & Idler Arms