Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0059R
Mfr # CQ0059R
Zoro # G805275266
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.55
- Width 3.5
- Height 9.69
- Weight 3.64
- For Use With 2001-2003-Acura-CL 6-3210-3.2L; 1999-2003-Acura-TL 6-3210-3.2L; 1998-2002-Honda-Accord 4-2254-2.3L; 1999-2002-Honda-Accord 6-2997-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0059R
- Zoro # G805275266
- UPC # 889533010065
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 10.55 |
Width | 3.5 |
Height | 9.69 |
Overall Length | 10.55 |
Overall Width | 3.5 |
Overall Height | 9.69 |
Details
Weight | 3.64 |
For Use With | 2001-2003-Acura-CL 6-3210-3.2L; 1999-2003-Acura-TL 6-3210-3.2L; 1998-2002-Honda-Accord 4-2254-2.3L; 1999-2002-Honda-Accord 6-2997-3.0L |
Position | Front Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE Tile Bridge (AC-CMEZ6/8-TB)
- C.E. SMITH Roller Bracket Assembly, 8 in., w/TPR Roller, UPC Label (10453G)
- STENS Oem Replacement Belt 265-167 For Scag 482529 (265-167)
- CARRAND Corn Whisk Broom (93028)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- MAXTRAC 5" LIFT BLOCKS (810050)
- Ctr Control & Idler Arms