Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0055L
Mfr # CQ0055L
Zoro # G705274918
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.19
- Width 3.43
- Height 16.65
- Weight 14.55
- For Use With 2004-2008-Acura-TSX 4-2354-2.4L; 2003-2007-Honda-Accord 4-2354-2.4L; 2004-2007-Honda-Accord 6-2997-3.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0055L
- Zoro # G705274918
- UPC # 889533009991
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 18.19 |
Width | 3.43 |
Height | 16.65 |
Overall Length | 18.19 |
Overall Height | 16.65 |
Overall Width | 3.43 |
Details
Weight | 14.55 |
For Use With | 2004-2008-Acura-TSX 4-2354-2.4L; 2003-2007-Honda-Accord 4-2354-2.4L; 2004-2007-Honda-Accord 6-2997-3.0L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 1 gal Jug, Hydraulic Oil, 68 ISO Viscosity, 30W SAE (MAG60774)
- STA-LUBE 4 oz Differential Friction Modifier Tube Amber (SL2411)
- RKI SINGLE LID STEEL DEEP XBOX WHT - FULLSIZE TRUCKS (C63D)
- DEFENDER SAFETY DOT C2 Reflective Adhesive Tape, Silver, WeatherProof, Commercial Grade for TrucksTrailer 2x 150' (DTC-SH-83)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- Ctr Shocks & Struts and Components