Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0045L
Mfr # CQ0045L
Zoro # G905274435
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.43
- Width 4.61
- Height 2.32
- Weight 2.4
- For Use With 2013-2019-Cadillac-ATS 4-1998-2.0L; 2014-2017-Cadillac-ATS 4-2457-2.5L; 2016-2019-Cadillac-ATS 6-3.6L; 2013-2015-Cadillac-ATS 6-3564-3.6L; 2020-2021-Cadillac-CT4 4-1998-2.0L; 2021-Cadillac-CT4 4-2720-2.7L; 2017-Cadillac-CTS 4-1998-2.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0045L
- Zoro # G905274435
- UPC # 889533019723
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 13.43 |
Width | 4.61 |
Height | 2.32 |
Overall Height | 2.32 |
Overall Width | 4.61 |
Overall Length | 13.43 |
Details
Weight | 2.4 |
For Use With | 2013-2019-Cadillac-ATS 4-1998-2.0L; 2014-2017-Cadillac-ATS 4-2457-2.5L; 2016-2019-Cadillac-ATS 6-3.6L; 2013-2015-Cadillac-ATS 6-3564-3.6L; 2020-2021-Cadillac-CT4 4-1998-2.0L; 2021-Cadillac-CT4 4-2720-2.7L; 2017-Cadillac-CTS 4-1998-2.0L |
Position | Front Left Lower Rearward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Lock Cylinder, Us-439L (US-439L)
- GATES Classical Section Wrapped V-Belt, A124 (A124)
- BAJA DESIGNS LP4 PRO LED LIGHT POD PAIR(DRIVING/COMBO;CLEAR) (297803)
- ILC Replacement for Jlg 7026922 Alternator (WX-XSDQ-0)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- Ctr Shocks & Struts and Components