Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0035L
Mfr # CQ0035L
Zoro # G805277000
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.72
- Width 4.72
- Height 17.72
- Weight 6.98
- For Use With 2008-2010-Chevrolet-Cobalt 4-1998-2.0L; 2007-Chevrolet-Cobalt 4-2.0L; 2005-2010-Chevrolet-Cobalt 4-2198-2.2L; 2006-2007-Chevrolet-Cobalt 4-2384-2.4L; 2007-2011-Chevrolet-HHR 4-2198-2.2L; 2006-2011-Chevrolet-HHR 4-2384-2.4L; 2009-2010-Pontiac-G5 4-2198-2.2L; 2007-2008-Pontiac-G5 4-2384-2.4L; 2005-2006-Pontiac-Pursuit 4-2198-2.2L; 2006-Pontiac-Pursuit 4-2384-2.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0035L
- Zoro # G805277000
- UPC # 889533040284
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 17.72 |
Width | 4.72 |
Height | 17.72 |
Overall Width | 4.72 |
Overall Height | 17.72 |
Overall Length | 17.72 |
Details
Weight | 6.98 |
For Use With | 2008-2010-Chevrolet-Cobalt 4-1998-2.0L; 2007-Chevrolet-Cobalt 4-2.0L; 2005-2010-Chevrolet-Cobalt 4-2198-2.2L; 2006-2007-Chevrolet-Cobalt 4-2384-2.4L; 2007-2011-Chevrolet-HHR 4-2198-2.2L; 2006-2011-Chevrolet-HHR 4-2384-2.4L; 2009-2010-Pontiac-G5 4-2198-2.2L; 2007-2008-Pontiac-G5 4-2384-2.4L; 2005-2006-Pontiac-Pursuit 4-2198-2.2L; 2006-Pontiac-Pursuit 4-2384-2.4L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tg34 Hammer-Fiberglas Hnd (35421)
- DONALDSON Mounting Band, P004307 (P004307)
- CURT Tray-Style Cargo Carrier, Foldng, 60"x20" (18109)
- VALVOLINE Conventional Motor Oil, 10W-40, 5 Qt. (881157)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- Ctr Control & Idler Arms