Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0034R
Mfr # CQ0034R
Zoro # G705277049
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.32
- Width 3.03
- Height 10.55
- Weight 5.53
- For Use With 2004-2007-Buick-Rainier 6-4.2L; 2005-2007-Buick-Rainier 8-5328-5.3L; 2003-2004-Chevrolet-SSR 8-5328-5.3L; 2005-2006-Chevrolet-SSR 8-5967-6.0L; 2002-2009-Chevrolet-Trailblazer 6-4.2L; 2006-2008-Chevrolet-Trailblazer 8-5328-5.3L; 2007-2009-Chevrolet-Trailblazer 8-5967-6.0L; 2002-2006-Chevrolet-Trailblazer EXT 6-4.2L; 2003-2006-Chevrolet-Trailblazer EXT 8-5328-5.3L; 2002-2009-GMC-Envoy 6-4.2L; 2005-2009-GMC-Envoy 8-5328-5.3L; 2002-2006-GMC-Envoy XL 6-4.2L; 2003-2006-GMC-Envoy XL 8-5328-5.3L; 2004-2005-GMC-Envoy XUV 6-4.2L; 2005-GMC-Envoy XUV 8-5328-5.3L; 2003-2008-Isuzu-Ascender 6-4.2L; 2004-2006-Isuzu-Ascender 8-5328-5.3L; 2002-2004-Oldsmobile-Bravada 6-4.2L; 2005-2009-Saab-9-7x 6-4.2L; 2006-2009-Saab-9-7x 8-5328-5.3L; 2008-2009-Saab-9-7x 8-5967-6.0L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0034R
- Zoro # G705277049
- UPC # 889533025939
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 12.32 |
Width | 3.03 |
Height | 10.55 |
Overall Length | 12.32 |
Overall Height | 10.55 |
Overall Width | 3.03 |
Details
Weight | 5.53 |
For Use With | 2004-2007-Buick-Rainier 6-4.2L; 2005-2007-Buick-Rainier 8-5328-5.3L; 2003-2004-Chevrolet-SSR 8-5328-5.3L; 2005-2006-Chevrolet-SSR 8-5967-6.0L; 2002-2009-Chevrolet-Trailblazer 6-4.2L; 2006-2008-Chevrolet-Trailblazer 8-5328-5.3L; 2007-2009-Chevrolet-Trailblazer 8-5967-6.0L; 2002-2006-Chevrolet-Trailblazer EXT 6-4.2L; 2003-2006-Chevrolet-Trailblazer EXT 8-5328-5.3L; 2002-2009-GMC-Envoy 6-4.2L; 2005-2009-GMC-Envoy 8-5328-5.3L; 2002-2006-GMC-Envoy XL 6-4.2L; 2003-2006-GMC-Envoy XL 8-5328-5.3L; 2004-2005-GMC-Envoy XUV 6-4.2L; 2005-GMC-Envoy XUV 8-5328-5.3L; 2003-2008-Isuzu-Ascender 6-4.2L; 2004-2006-Isuzu-Ascender 8-5328-5.3L; 2002-2004-Oldsmobile-Bravada 6-4.2L; 2005-2009-Saab-9-7x 6-4.2L; 2006-2009-Saab-9-7x 8-5328-5.3L; 2008-2009-Saab-9-7x 8-5967-6.0L |
Position | Front Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORRYDE EXTENDED HEIGHT KIT FOR CARGO TRAYS (CTG54-001)
- GROTE Micro2 Fuse, 15A, PK5 (82-ANT-15A)
- SEACHOICE Stainless Steel Anchor Shackle, 1/2" (43201)
- KEN-TOOL Nu-Lok Adapter, 35229-01 (35229-01)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- DORMAN Suspension Control Arm Bumper - Front Lower, 523-089 (523-089)
- Ctr Control & Idler Arms