Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0019L
Mfr # CQ0019L
Zoro # G505276877
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.67
- Width 4.17
- Height 16.93
- Weight 26.46
- For Use With 2002-2005-Jeep-Liberty 4-2.4L; 2005-2006-Jeep-Liberty 4-2768-2.8L; 2002-2007-Jeep-Liberty 6-3.7L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0019L
- Zoro # G505276877
- UPC # 889533039257
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 20.67 |
Width | 4.17 |
Height | 16.93 |
Overall Length | 20.67 |
Overall Width | 4.17 |
Overall Height | 16.93 |
Details
Weight | 26.46 |
For Use With | 2002-2005-Jeep-Liberty 4-2.4L; 2005-2006-Jeep-Liberty 4-2768-2.8L; 2002-2007-Jeep-Liberty 6-3.7L |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Emergency Response Kit (ERKLC)
- GENUINE Hose Flange, 06F121132H (06F121132H)
- OCEANLED Led X-Series X16 Blue (012309B)
- ATTWOOD Attwood 39204 Snap-Lock 1.77" Pro-Post Power Pedestal with Integral Seat Mount - 24" to 30" (39204)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0074R (CQ0074R)
- CTR Suspension Control Arm, CQ0145R (CQ0145R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- MEVOTECH 13-16 Nissan Leaf:Front Left Lower Control Arm-Bj, Cms301223 (CMS301223)
- Ctr Shocks & Struts and Components