Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0018L
Mfr # CQ0018L
Zoro # G705276868
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.59
- Width 3.86
- Height 9.33
- Weight 2.7
- For Use With 1995-Chrysler-Cirrus 4-2429-2.4L; 1996-2006-Chrysler-Sebring 4-2429-2.4L; 2001-2006-Chrysler-Sebring 6-2736-2.7L; 1995-Dodge-Stratus 4-1996-2.0L; 2001-2006-Dodge-Stratus 4-2429-2.4L; 1995-Dodge-Stratus 6-2497-2.5L; 2001-2006-Dodge-Stratus 6-2736-2.7L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0018L
- Zoro # G705276868
- UPC # 889533040260
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 10.59 |
Width | 3.86 |
Height | 9.33 |
Overall Length | 10.59 |
Overall Height | 9.33 |
Overall Width | 3.86 |
Details
Weight | 2.7 |
For Use With | 1995-Chrysler-Cirrus 4-2429-2.4L; 1996-2006-Chrysler-Sebring 4-2429-2.4L; 2001-2006-Chrysler-Sebring 6-2736-2.7L; 1995-Dodge-Stratus 4-1996-2.0L; 2001-2006-Dodge-Stratus 4-2429-2.4L; 1995-Dodge-Stratus 6-2497-2.5L; 2001-2006-Dodge-Stratus 6-2736-2.7L |
Position | Front Left Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Rear Inner, 28682 (28682)
- GATES Auto V-Belt, Industry Number K081005HD (K081005HD)
- GATES Premium OE Micro-V Belt - Fan and Alternator, K080537 (K080537)
- REESE Reese 190754 Bulldog Square Sidewinder Jack - 15" Travel, 8000 lbs. (190754)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0274L (CQ0274L)
- CTR Suspension Control Arm, CQ0145L (CQ0145L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- Ctr Shocks & Struts and Components