Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0017L
Mfr # CQ0017L
Zoro # G605276678
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.19
- Width 4.8
- Height 21.06
- Weight 18.25
- For Use With 2011-2021-Dodge-Durango 6-3604-3.6L; 2012-2021-Dodge-Durango 8-5.7L; 2021-Dodge-Durango 8-6166-6.2L; 2018-2021-Dodge-Durango 8-6424-6.4L; 2014-2021-Jeep-Grand Cherokee 6-2987-3.0L; 2011-2021-Jeep-Grand Cherokee 6-3604-3.6L; 2012-2021-Jeep-Grand Cherokee 8-5.7L; 2018-2021-Jeep-Grand Cherokee 8-6166-6.2L; 2012-2021-Jeep-Grand Cherokee 8-6424-6.4L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0017L
- Zoro # G605276678
- UPC # 889533025687
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 18.19 |
Width | 4.8 |
Height | 21.06 |
Overall Height | 21.06 |
Overall Width | 4.8 |
Overall Length | 18.19 |
Details
Weight | 18.25 |
For Use With | 2011-2021-Dodge-Durango 6-3604-3.6L; 2012-2021-Dodge-Durango 8-5.7L; 2021-Dodge-Durango 8-6166-6.2L; 2018-2021-Dodge-Durango 8-6424-6.4L; 2014-2021-Jeep-Grand Cherokee 6-2987-3.0L; 2011-2021-Jeep-Grand Cherokee 6-3604-3.6L; 2012-2021-Jeep-Grand Cherokee 8-5.7L; 2018-2021-Jeep-Grand Cherokee 8-6166-6.2L; 2012-2021-Jeep-Grand Cherokee 8-6424-6.4L |
Position | Rear Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 18"W, Silver, 3.3 cu. ft. (1705201)
- AUTO VENTSHADE 99-16 F250/F350/F450/F550 SUPER DUTY CREW CAB 4PC IN-CHANNEL VENTVISOR (194953)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 1500LB (BXW1500)
- INTERMOTOR Temperature Control Relay, RY-302 (RY-302)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-172 (520-172)
- Ctr Control & Idler Arms