Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0014
Mfr # CQ0014
Zoro # G705276844
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.8
- Width 1.57
- Height 2.01
- Weight 2.54
- For Use With 2007-2015-Mini-Cooper 4-1598-1.6L; 2002-2008-Mini-Cooper 4-1600-1.6L; 2011-2016-Mini-Cooper Countryman 4-1598-1.6L; 2013-2016-Mini-Cooper Paceman 4-1598-1.6L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CQ0014
- Zoro # G705276844
- UPC # 889533025649
- Country of Origin China
- Category Control & Idler Arms
Dimensions
Length | 22.8 |
Width | 1.57 |
Height | 2.01 |
Overall Length | 22.8 |
Overall Width | 1.57 |
Overall Height | 2.01 |
Details
Weight | 2.54 |
For Use With | 2007-2015-Mini-Cooper 4-1598-1.6L; 2002-2008-Mini-Cooper 4-1600-1.6L; 2011-2016-Mini-Cooper Countryman 4-1598-1.6L; 2013-2016-Mini-Cooper Paceman 4-1598-1.6L |
Position | Rear Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO U-20R Universal Series Refills (U-20R)
- NGK 94124 Laser Iridium Spark Plug (94124)
- HOSPECO Microworks Microfiber Towel 12in x 12in, White 12 Towels/Pack - (2512-W-DZ)
- SUR&R Brake Flaring Tool, For SAE/Metric Tubing (FT351)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0274R (CQ0274R)
- FABTECH BUSH K. FTS1500-5/6/8/10/11UPR (FTS1100)
- Ctr Control & Idler Arms